Impulse 1600X800 White Silver 1X2 1X3 Fix Pedestal

Order Code: ZT4780960S

£699.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1600X800 White Silver 1X2 1X3 Fix Pedestal
  • Weight
    83.5kg
  • Depth
    800mm
  • Standards
    EN 13501-1, 2018
  • Assembly Required
    Yes
  • Colour
    White
  • Leg Type
    Cantilever
  • Frame Colour
    Silver
  • Material
    MFC
  • Product Type
    Office Desks
  • Style
    Rectangular Desks
  • Environment Support
    FSC Certified
  • Top Colour
    White
  • Size
    1600mm
  • Pedestals
    Fixed 2 & 3 Drawer
  • Cable Port
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome