Impulse 1800 Boardroom Table Arrow Head Leg Maple

Order Code: ZT4780969S

£419.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800 Boardroom Table Arrow Head Leg Maple
  • Top Material
    MFC
  • Size
    1800mm
  • Material
    MFC
  • Assembly Required
    Yes
  • Top Thickness
    25mm
  • Top Colour
    Maple
  • Shape
    Oval Table
  • Environment Support
    FSC Certified
  • Colour
    Maple
  • Depth
    1000mm
  • Leg Colour
    Maple
  • Weight
    53.6kg
  • Product Type
    Boardroom Tables
  • Leg Type
    Arrowhead Legs
  • Height
    730mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome