Impulse 1800 Boardroom Table Arrow Head Leg Oak

Order Code: ZT4780951S

£419.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800 Boardroom Table Arrow Head Leg Oak
  • Depth
    1000mm
  • Shape
    Oval Table
  • Size
    1800mm
  • Top Colour
    Oak
  • Leg Colour
    Oak
  • Leg Type
    Arrowhead Legs
  • Height
    730mm
  • Material
    MFC
  • Top Material
    MFC
  • Assembly Required
    Yes
  • Top Thickness
    25mm
  • Product Type
    Boardroom Tables
  • Colour
    Oak
  • Environment Support
    FSC Certified
  • Weight
    53.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome