Impulse 1800 Boardroom Table Arrow Head Leg Walnut

Order Code: ZT4781020S

£419.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800 Boardroom Table Arrow Head Leg Walnut
  • Size
    1800mm
  • Leg Type
    Arrowhead Legs
  • Top Thickness
    25mm
  • Material
    MFC
  • Top Material
    MFC
  • Environment Support
    FSC Certified
  • Colour
    Walnut
  • Assembly Required
    Yes
  • Shape
    Oval Table
  • Depth
    1000mm
  • Product Type
    Boardroom Tables
  • Weight
    53.6kg
  • Height
    730mm
  • Top Colour
    Walnut
  • Leg Colour
    Walnut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome