Impulse 1800 Boardroom Table Arrow Head Leg White

Order Code: ZT4780997S

£419.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800 Boardroom Table Arrow Head Leg White
  • Assembly Required
    Yes
  • Weight
    53.6kg
  • Colour
    White
  • Top Thickness
    25mm
  • Top Material
    MFC
  • Shape
    Oval Table
  • Environment Support
    FSC Certified
  • Top Colour
    White
  • Height
    730mm
  • Leg Type
    Arrowhead Legs
  • Depth
    1000mm
  • Product Type
    Boardroom Tables
  • Size
    1800mm
  • Material
    MFC
  • Leg Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome