Impulse 1800mm Left Crescent Desk Maple Top Silver Cable Managed Leg Workstation 800mm I000664

Order Code: ZT4188665S

£749.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800mm Left Crescent Desk Maple Top Silver Cable Managed Leg Workstation 800mm I000664
  • Product Type
    Office Desks
  • Colour
    Maple
  • Frame Colour
    Silver
  • Weight
    103.6kg
  • Size
    1800mm
  • Material
    MFC
  • Cable Port
    Yes
  • Cable Management
    Cable Managed Leg
  • Pedestal Depth
    800mm
  • Standards
    EN 13501-1, 2018
  • Style
    Radial Desks
  • Leg Type
    Cantilever
  • Environment Support
    FSC Certified
  • Orientation
    Left Hand
  • Top Colour
    Maple
  • Pedestals
    Desk High 3 Drawer 800mm Deep
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome