Impulse 1800mm Left Crescent Desk Walnut Top Silver Cable Managed Leg Workstation 800mm I000663

Order Code: ZT4188648S

£749.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800mm Left Crescent Desk Walnut Top Silver Cable Managed Leg Workstation 800mm I000663
  • Weight
    103.6kg
  • Product Type
    Office Desks
  • Size
    1800mm
  • Frame Colour
    Silver
  • Material
    MFC
  • Colour
    Walnut
  • Standards
    EN 13501-1, 2018
  • Pedestal Depth
    800mm
  • Orientation
    Left Hand
  • Cable Port
    Yes
  • Environment Support
    FSC Certified
  • Style
    Radial Desks
  • Leg Type
    Cantilever
  • Pedestals
    Desk High 3 Drawer 800mm Deep
  • Cable Management
    Cable Managed Leg
  • Top Colour
    Walnut
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome