Impulse 1800mm Left Crescent Desk White Top Silver Cable Managed Leg Workstation 800mm I000662

Order Code: ZT4188564S

£749.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800mm Left Crescent Desk White Top Silver Cable Managed Leg Workstation 800mm I000662
  • Colour
    White
  • Material
    MFC
  • Size
    1800mm
  • Frame Colour
    Silver
  • Weight
    103.6kg
  • Product Type
    Office Desks
  • Pedestals
    Desk High 3 Drawer 800mm Deep
  • Orientation
    Left Hand
  • Style
    Radial Desks
  • Leg Type
    Cantilever
  • Standards
    EN 13501-1, 2018
  • Environment Support
    FSC Certified
  • Pedestal Depth
    800mm
  • Cable Management
    Cable Managed Leg
  • Cable Port
    Yes
  • Top Colour
    White
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome