Impulse 1800X800 Desk Beech White 1X3 Fix Pedestal

Order Code: ZT4780993S

£519.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800X800 Desk Beech White 1X3 Fix Pedestal
  • Top Colour
    Beech
  • Environment Support
    FSC Certified
  • Pedestals
    Fixed 3 Drawer
  • Leg Type
    Cantilever
  • Cable Port
    Yes
  • Size
    1800mm
  • Style
    Rectangular Desks
  • Assembly Required
    Yes
  • Material
    MFC
  • Product Type
    Office Desks
  • Colour
    Beech
  • Depth
    800mm
  • Frame Colour
    White
  • Standards
    EN 13501-1, 2018
  • Weight
    66.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome