Impulse 1800X800 Desk Grey Oak White 1X3 Fix Pedestal

Order Code: ZT4780959S

£519.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800X800 Desk Grey Oak White 1X3 Fix Pedestal
  • Product Type
    Office Desks
  • Style
    Rectangular Desks
  • Top Colour
    Grey Oak
  • Depth
    800mm
  • Weight
    66.1kg
  • Size
    1800mm
  • Assembly Required
    Yes
  • Pedestals
    Fixed 3 Drawer
  • Colour
    Grey Oak
  • Material
    MFC
  • Cable Port
    Yes
  • Standards
    EN 13501-1, 2018
  • Frame Colour
    White
  • Environment Support
    FSC Certified
  • Leg Type
    Cantilever

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome