Impulse 1800X800 Desk Maple White 1X3 Fix Pedestal

Order Code: ZT4780940S

£519.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800X800 Desk Maple White 1X3 Fix Pedestal
  • Pedestals
    Fixed 3 Drawer
  • Product Type
    Office Desks
  • Environment Support
    FSC Certified
  • Size
    1800mm
  • Standards
    EN 13501-1, 2018
  • Cable Port
    Yes
  • Assembly Required
    Yes
  • Top Colour
    Maple
  • Style
    Rectangular Desks
  • Colour
    Maple
  • Frame Colour
    White
  • Dimensions (W x D x H)
    1800x800x730mm
  • Leg Type
    Cantilever
  • Material
    MFC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome