Impulse 1800X800 Desk Oak White 1X3 Fix Pedestal

Order Code: ZT4780931S

£519.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800X800 Desk Oak White 1X3 Fix Pedestal
  • Size
    1800mm
  • Assembly Required
    Yes
  • Dimensions (W x D x H)
    1800x800x730mm
  • Cable Port
    Yes
  • Frame Colour
    White
  • Top Colour
    Oak
  • Style
    Rectangular Desks
  • Pedestals
    Fixed 3 Drawer
  • Product Type
    Office Desks
  • Standards
    EN 13501-1, 2018
  • Leg Type
    Cantilever
  • Environment Support
    FSC Certified
  • Colour
    Oak
  • Material
    MFC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome