Impulse 1800X800 Desk Walnut White 1X3 Fix Pedestal

Order Code: ZT4781003S

£519.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800X800 Desk Walnut White 1X3 Fix Pedestal
  • Material
    MFC
  • Cable Port
    Yes
  • Product Type
    Office Desks
  • Dimensions (W x D x H)
    1800x800x730mm
  • Colour
    Walnut
  • Frame Colour
    White
  • Size
    1800mm
  • Leg Type
    Cantilever
  • Top Colour
    Walnut
  • Pedestals
    Fixed 3 Drawer
  • Style
    Rectangular Desks
  • Standards
    EN 13501-1, 2018
  • Environment Support
    FSC Certified
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome