Impulse 1800X800 Desk White 1X3 Fix Pedestal

Order Code: ZT4781045S

£519.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1800X800 Desk White 1X3 Fix Pedestal
  • Standards
    EN 13501-1, 2018
  • Depth
    800mm
  • Colour
    White
  • Weight
    66.1kg
  • Style
    Rectangular Desks
  • Cable Port
    Yes
  • Environment Support
    FSC Certified
  • Pedestals
    Fixed 3 Drawer
  • Size
    1800mm
  • Material
    MFC
  • Assembly Required
    Yes
  • Product Type
    Office Desks
  • Top Colour
    White
  • Frame Colour
    White
  • Leg Type
    Cantilever

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome