0
1
2
3

Industrial 4 Piece Dining Table & Chairs Set Kitchen Table Set of 4 Grey

Order Code: ZT4185124S

£119.99 Inc VAT (20%)
£129.997.5% off


Description

Four-seater design: Set comes with a rectangular dining table, two chairs and a bench in this dining set. Dine and sit with company.Classic wood-effect: A forever-stylish and beautiful look, chairs, table and bench set look great in plenty of different room interiors.Steel frame: Powder coated for extra strength, the kitchen table and chairs are strong at the core, supporting you. Durable particle board tops, with protective melamine coating.Compact: Chairs and bench tuck into the table - takes little space when not being used.Dimensions: Table: 76H x 110W x 60Dcm. Chair: 85H x 39.5W x 41Dcm. Bench: 85H x 39.5W x 41Dcm. Maximum load: Table: 50kg. Chair: 110kg. Bench: 150kg. Assembly required.

See full description
Specifications for Industrial 4 Piece Dining Table & Chairs Set Kitchen Table Set of 4 Grey
  • Frame Material
    Steel
  • Product Type
    Dining Table & Chairs Set
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome