Inside Tabletop Side Table Cat Box Fixture w/Magnetic Closing Door NightstandD30-311GY

Order Code: ZT3347125S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

MULTI-STORAGE: Features a main bottom cupboard, with two shelves above. Gives room for your cat and also provides space for keeping small pieces on top - books, photos, ornaments etc. Door features magnetic closures to open and close easily.ENTRANCE HOLE: Easy for your cat to enter and leave, so they don't get stuck. Leads into the main compartment, which can be used as a cat house or even as a litter tray holding area. Compartment features removable wall.STURDY: Made from MDF, the structure of this hidden cat litter box is durable and safe for pets to use. Surface wipes clean easily to keep clean.DIMENSIONS: 66H x 76L x 51Wcm. Cupboard inner: 45H x 66L x 46Wcm. Middle shelf: 14H x 71.5L x 48Wcm.MAXIMUM LOAD: Whole: 15kg. Cupboard: 8kg. ASSEMBLY REQUIRED.

See full description
Specifications for Inside Tabletop Side Table Cat Box Fixture w/Magnetic Closing Door NightstandD30-311GY
  • Product Type
    Cat Box Fixture
  • Material
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome