K52804WW SmartFit Sit-Stand Desk

Order Code: ZT3381886S

£559.99 Inc VAT (20%)


Description

SmartFit System allows you to measure adjust and fit the workstation to your ideal comfort colour setting, professional Two-Tier Structure provides wide main desk surface with room for a dual monitor setup, pneumatic Lift with Tension Adjustment System. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. The Professional Two-Tier Structure of this Sit/Stand Desk increases your productivity and comfort with the wide 35. 4in (900mm) desk surface that provides plenty of room for a single or dual monitor setup, documents and other desktop accessories, an integrated deck for the keyboard & mouse, and ergonomically-designed beveled edges to help reduce contact stress.

The SmartFit system gives you the confidence that you are using the desk in the correct position to help prevent injury and increase comfort.

The Pneumatic Lift with Tension Adjustment System allows you to easily transition up to 35lbs of weight between sitting and standing positions with a light squeeze of the spring paddle. The gas-spring makes the transitions smooth and effortless.

The space saving design allows this Sit/Stand desk to Fit on a desk area as shallow as 21in (533mm), and great for cubicles and corner workspaces, the desk moves straight up and down within its own footprint, never protruding beyond the desktop surface. Providing an excellent range for people of all heights, the desk raises up to 22. 8in (580mm) to accommodate taller individuals (6ft) with the right height for proper use.

The 15. 9kg Weight Capacity supports the weight of most dual monitor setups with added peripherals, such as docking stations and storage drives, the main desk surface holds up to 13. 6kg, and the integrated keyboard & mouse deck supports an additional 2. 3kg.

This Sit/Stand desk comes fully assembled and is ready to use straight from the box.

See full description
Specifications for K52804WW SmartFit Sit-Stand Desk
  • Weight Capacity
    15.9kg
  • Product Type
    Sit-Stand Desk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome