Kitchen Unit With Roller Blind, 2 Hotplates, Basin At Right, Oak/Charcoal 1956 X 1200 X 650mm

Order Code: ZT2696661S

£5,999.99 Inc VAT (20%)


Description

Kitchen unit with roller blind, 2 hotplates, basin at right, oak/charcoal 1956 x 1200 x 650 mm. Supplied = assembled. Height = 1956 mm. Width = 1200 mm. Depth = 650 mm. Material of housing = chipboard. Body colour = oak finish. Fittings = refrigerator. Number of sockets = 2 pcs. Number of drawers = 2 pcs. Lighting = fluorescent tube. Water connection = 11/2 inch. Total connection value = 3.5 kW. Volume refrigerator = 92 l. Energy efficiency class = F. Wash basin = 340x370x150 mm. Door type = roller shutter. Front colour = charcoal. Product type = kitchen units with roller blind. Compact, functional design. Kitchen equipment for tight spaces. With a refrigerator and 2 hotplates. Kitchen unit with roller blind and a refrigerator. The unit is delivered fully assembled. It is made of high quality, melamine coated chipboard (19 mm) The equipment includes a pantry top with ribbed draining surface and drain made of 1.4301 stainless steel with a basin. The basin includes a drainage and overflow set and an odour seal. A tap hole with tap hole plugs as well as a safety circuit to prevent the hotplates from operating when the doors are closed are also supplied complete with the unit. The plinth colour for the standard model is charcoal. Additional features: 2 hotplates (1 x 145 mm with 1000 W and 1 x 180 mm with 2000 W) , drawer for coffee machine, 2 separate 230 V sockets, interior lighting, 2 drawers, hook rail and cleaning utensil basket, refrigerator (without freezer compartment) , capacity 92 l. Supplied fully assembled. Other equipment models as well as CAD planning for standard kitchens available upon request.

See full description
Specifications for Kitchen Unit With Roller Blind, 2 Hotplates, Basin At Right, Oak/Charcoal 1956 X 1200 X 650mm
  • Number of Drawers
    2
  • Height
    1956mm
  • Supplied
    Assembled
  • Product Type
    Kitchen Units with Roller Blind
  • Width
    1200mm
  • Depth
    650mm
  • Total Connection Value
    3.5kg/mm
  • Body Colour
    Oak Finish
  • Energy Efficiency Class
    F
  • Door Type
    Roller Shutter
  • Front Colour
    Charcoal
  • No. of Sockets
    2
  • Housing Material
    Chipboard
  • Wash Basin
    340x370x150mm
  • Lighting
    Fluorescent Tube
  • Water Connection
    11/2in
  • Fittings
    Refrigerator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome