Kyoto White 3 Piece Outdoor Garden Corner Sofa & Coffee Table Set - DG53

Order Code: ZT3108928S

£729.99 Inc VAT (20%)


Description

Manufactured using powder coated rust proof aluminium. Supplied with 10cm thick seat and back cushions. Set includes one 2-seater sofa, one 3-seater sofa and an aluminium table. Adjustable feet mean this set can be used on uneven ground. Some simple assembly required. Disclaimer: Colours may slightly vary due to lighting conditions.
• Manufactured using powder coated rust proof aluminium.
• Supplied with 10cm thick seat and back cushions.
• Set includes one 2-seater sofa, one 3-seater sofa and an aluminium table.
• Adjustable feet mean this set can be used on uneven ground.
• 3 Seater Sofa Dimensions (W x D x H) : 740 x 1935 x 800mm
• 2 Seater Sofa Dimensions (W x D x H) : 740 x 1595 x 800mm
• Table Dimensions (W x D x H) : 900 x 575 x 435mm
• Some simple assembly required.
• Disclaimer: Colours may slightly vary due to lighting conditions.

See full description
Specifications for Kyoto White 3 Piece Outdoor Garden Corner Sofa & Coffee Table Set - DG53
  • Weight
    42kg
  • MFR Part No.
    DG53
  • Height
    80cm
  • Width
    193.5cm
  • Depth
    74cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome