Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Laptop Desk Stand 360Degrees CB16128
By Neomounts
Order Code:
ZT1501896S
£89.99
each
Inc VAT (20%)
£269.97 minimum order value
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
3
Add to basket
Minimum order quantity: 3.
Get it by
Mon, 20th Jan
In Stock
GBP
269.97
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/laptop-desk-stand-360degrees-cb16128/p/ZT1501896S
Add to quotation
View all Desks, Tables & Workstations
Description
Laptop Desk Stand 360 Degree Rotation
Tags:
#BulkDiscount
Specifications
Specifications for Laptop Desk Stand 360Degrees CB16128
Width
240mm
Depth
240mm
Height
14mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome