Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Laptop Desk Stand Ergonomic 5 CB16541
By Neomounts
Order Code:
ZT1506013S
£39.99
each
Inc VAT (20%)
£319.92 minimum order value
Quantity
Price
Discount
1 - 9
£39.99
0%
10 +
£38.39
4%
8
Add to basket
Minimum order quantity: 8.
Get it by
Mon, 20th Jan
In Stock
GBP
319.92
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/laptop-desk-stand-ergonomic-5-cb16541/p/ZT1506013S
Add to quotation
View all Desks, Tables & Workstations
Description
Laptop Desk Stand Ergonomic 5 Steps
Tags:
#BulkDiscount
Specifications
Specifications for Laptop Desk Stand Ergonomic 5 CB16541
Width
255mm
Depth
255mm
Height
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome