LED Light, For Cardboard Packaging Shelf, Table Width 900mm

Order Code: ZT2690623S

£459.99 Inc VAT (20%)


Description

LED light, for cardboard packaging shelf, table width 900 mm. Supplied = flat pack. Width = 900 mm. For width = 900 mm. Type of mounting = on shelf. Low heat development. Low power consumption. Optimal illumination of the work surface due to adjustable angle of inclination. LED lights for adaptation under top shelf or cardboard box stand, adjustable depth and inclination.

Specifications for LED Light, For Cardboard Packaging Shelf, Table Width 900mm
  • Width
    900mm
  • Supplied
    Flat Pack
  • For Width
    900mm
  • Mounting Type
    On Shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome