Louvre Hutch Desk

Order Code: ZT1124766P

£899.99 Inc VAT (20%)


Description

5415109 Louvre Hutch Desk

Teknik Office Louvre Hutch Desk in a Salt Oak Finish, slide out keyboard / mouse shelf, multiple storage cubbyholes within the hutch and a filer drawer.

The Teknik Office Louvre Hutch Desk is a desk that means business with the ample space and storage on offer for writing and computer work! It features a slide-out keyboard/mouse shelf, storage and adjustable shelf behind a louvre detailed door, and three easy gliding drawers. The lower drawer includes full extension slides and holds letter, legal, or European size hanging files. The hutch includes a variety of different sized cubbyholes to store all of your office essentials. The Salt Oak finish of this desk makes this an ideal and neutrally coloured match for all office environments.

• Salt Oak finish
• Slide-out keyboard/mouse shelf with metal runners and safety stops
• Three drawers feature patented T-lock assembly system; lower drawer with full extension slides holds letter, legal or European size hanging files
• Storage area behind louver detailed door holds vertical CPU tower and has an adjustable shelf.
• Hutch has cubbyhole storage and vertical storage compartments
• Quick and easy assembly with patented slide-on moldings

Dimensions:
Height (cm): 145.7
Width (cm): 158
Depth (cm): 59.7
Desktop Thickness (cm): 2

See full description
Specifications for Louvre Hutch Desk
  • Product Type
    Hutch Desk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome