Low Reception Hutch 1800mm Hudson ELM Finish - 5427455

Order Code: ZT4189191S

£699.99 Inc VAT (20%)


Description

The Teknik Office Affiliate 1800 Low Reception Hutch is our functional and commercial style option for all manner of colour schemes and work spaces. This hutch offers a very durable and efficient solution for creating additional storage for your office needs

Specifications for Low Reception Hutch 1800mm Hudson ELM Finish - 5427455
  • Size
    Low
  • Material
    Wood
  • Dimensions (W x D x H)
    1800x290x345mm
  • Colour
    Elm
  • Weight
    32kg
  • Product Type
    Bookcases
  • Adjustable Height Shelves
    No
  • Style
    Open Front
  • Bookcase Colour
    Hudson Elm
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome