Manual Control Unit, For EDMO Lifting Tables, Plastic, Blue

Order Code: ZT2732066S

£519.99 Inc VAT (20%)


Description

Manual control unit, for EDMO lifting tables, plastic, blue. Supplied = assembled. Category = lifting equipment. Product type = operating elements. Material = plastic. Colour = blue. With 2 control buttons.

Specifications for Manual Control Unit, For EDMO Lifting Tables, Plastic, Blue
  • Material
    Plastic
  • Colour
    Blue
  • Product Type
    Operating Elements
  • Supplied
    Assembled