Metal Mini Rear Panel, For Securing To The Table Top, Table Width 1400mm

Order Code: ZT2690452S

£199.99 Inc VAT (20%)


Description

Metal mini rear panel, for securing to the table top, table width 1400 mm. Supplied = assembled. Height = 180 mm. Width = 1400 mm. Depth = 40 mm. For width = 1400 mm. Type of mounting = on the table. Material = sheet steel. Rear panel made of sheet steel is used to prevent objects from sliding off and falling down. Mini metal rear panel, 50 mm above benchtop. For packing benches and stations.

Specifications for Metal Mini Rear Panel, For Securing To The Table Top, Table Width 1400mm
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Width
    1400mm
  • Height
    180mm
  • Depth
    40mm
  • For Width
    1400mm
  • Mounting Type
    On The Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome