Metal Mini Rear Panel, For Securing To The Table Top, Table Width 2000mm

Order Code: ZT2690587S

£229.99 Inc VAT (20%)


Description

Metal mini rear panel, for securing to the table top, table width 2000 mm. Supplied = assembled. Height = 180 mm. Width = 2000 mm. Depth = 40 mm. For width = 2000 mm. Type of mounting = on the table. Material = sheet steel. Rear panel made of sheet steel is used to prevent objects from sliding off and falling down. Mini metal rear panel, 50 mm above benchtop. For packing benches and stations.

See full description
Specifications for Metal Mini Rear Panel, For Securing To The Table Top, Table Width 2000mm
  • Material
    Sheet Steel
  • Width
    2000mm
  • Height
    180mm
  • Supplied
    Assembled
  • Depth
    40mm
  • For Width
    2000mm
  • Mounting Type
    On The Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome