Mobile sump tray with perforated panel, 1 x 200 l drum placed upright, LxWxH 870 x 890 x 2110 mm, flame red. Supplied = pre-assembled, final assembly by customer. Sump capacity = 203 l. Type of grate = with removable, zinc plated grate. Length = 870 mm. Width = 890 mm. Height = 2110 mm. Material = sheet steel. Finish = painted. Colour = flame red RAL 3000. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Distributed load = 1000 kg/m². Weight = 100 kg. Wheel type = nylon. Regulation compliant transport, storage and filling of hazardous liquids such as oils, lubricants, fuels, etc. Practical perforated panel for attaching tools, pumps, hoses, etc. Comfortable transport between the usage sites - safe filling directly at the point of use. Steel sump tray with manufacturer's declaration of conformity, with zinc plated, removable grate and sturdy push handles. Mobile filling station with perforated panel for free positioning of tool holders. Mobile sump tray made of 3 mm sheet steel with leakproof welds, painted in colour, 2 swivel and 2 fixed castors, 1 swivel castor with wheel stop. With hot dip galvanised, removable grate , max. load 1000 kg/m². Sturdy, zinc plated push handle for easy handling. With manufacturer's declaration of conformity in accordance with StawaR Approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Sturdy, zinc plated sheet steel panel with square holes (10 x 10 mm) in continuous increments of 38 mm for attaching tool holders and accessories such as hose/cable holders, pumps, storage baskets, etc. Required tools can be taken with you and be kept within reach. Mobile tray can easily be extended to form a mobile filling station. Perforated panel grid dimensions are suitable for our extensive range of tool holders and accessories - please include with your order. For 1 x 200 litre drum placed upright. 2 swivel and 2 fixed castors made of nylon, 180 mm, of which 1 swivel castor with wheel stop, overall height 225 mm. Collection capacity 203 litres.