Modern Computer Desk Gaming Workstation W/Lockable Drawers for Home White

Order Code: ZT3351595S

£179.99 Inc VAT (20%)
£189.995% off


Description

Storage: Large desktop, shelf and five drawers - this study table has enough space for your working essentials.Locking drawer: A drawer below the table top - gives you peace of mind with keeping your private files and accessories safe in the PC desk. Two keys included.Sturdy structure: Particle board formation, this computer table is made to be used everyday. Classic and forever-in-style finish.Dimensions: 76H x 110L x 50Wcm. Locking drawer inner: 7H x 63L x 33.5Wcm. Other drawers inner: 7H x 27.5L x 33.5Wcm. Shelf: 12.8H x 32.5W x 47Dcm.Maximum load 80kg, assembly required.

See full description
Specifications for Modern Computer Desk Gaming Workstation W/Lockable Drawers for Home White
  • Product Type
    Computer Desk
  • Number of Drawers
    5
  • Maximum Load
    80kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome