Modern Height Adjustable Bar Table with Square Tabletop and Metal Base Home Pub

Order Code: ZT3347939S

£59.99 Inc VAT (20%)


Description

ADJUSTABLE HEIGHT: The seat height sets between 69-93cm, so you can use at a level which is best for you. Can be paired with lots of different dining chairs and even tall bar stools.LARGE TABLE TOP: Cut to a sharp square shape, it provides a flat and reliable surface to dine and drink from. Made from MDF for durability.STEEL STRUCTURE: A solid construction, paired with the large round base, keeps the table balanced and steady when in use.BASE PAD: Protects your floor from light marks and damage. DIMENSIONS: 69-93H x 60W x 60Dcm.MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Modern Height Adjustable Bar Table with Square Tabletop and Metal Base Home Pub
  • Product Type
    Bar Table
  • Table Top material
    MDF
  • Base Material
    Metal
  • Frame Material
    Steel
  • Maximum Load
    50kg
  • Height Adjustable
    69-93cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome