Modular Base Unit Grey

Order Code: ZT3527521S

£399.99 Inc VAT (20%)


Description

Cube Modular Base Unit Only Dark Grey - 6970

Specifications for Modular Base Unit Grey
  • Back Width
    580mm
  • Back Height
    410mm
  • Weight
    15.5kg
  • Material
    Fabric
  • Seat Width
    580mm
  • Seat Height
    450mm
  • Seat Depth
    530mm
  • Product Type
    Reception Chairs
  • Colour
    Grey
  • Recommended Usage
    8hours
  • Leg Type
    4 Leg
  • Style
    Single Seat Without Arms
  • Frame Type
    Fully Upholstered
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome