MOUNTAIN Desk Partition, Width 1800mm, Orange

Order Code: ZT2689626S

£539.99 Inc VAT (20%)


Description

MOUNTAIN desk partition, width 1800 mm, orange. Supplied = flat pack. Overall height = 600 mm. Overall width = 1800 mm. Frame material = plastic. Frame colour = silver. Frame thickness = 22 mm. Panel material = MDF, foam. Panel colour = orange. Panel thickness = 50 mm. Weight = 17 kg. Product type = acoustic partitions. Visual and acoustic barrier. In five great colours, frame components silver coloured. Very easy to secure to the desktop. Core made of sturdy MDF panel, outside made of colour foam with a ribbed shape. Surrounded by a silver coloured plastic frame. Overall height 600 mm, height above desk approx. 450 mm. Very easy installation using two desk clamps. Delivered partially assembled - easy final assembly.

See full description
Specifications for MOUNTAIN Desk Partition, Width 1800mm, Orange
  • Overall Width
    1800mm
  • Product Type
    Acoustic Partitions
  • Frame Colour
    Silver
  • Supplied
    Flat Pack
  • Overall Height
    600mm
  • Weight
    17kg
  • Frame Material
    Plastic
  • Panel Material
    MDF, Foam
  • Panel Colour
    Orange
  • Panel Thickness
    50mm
  • Frame Thickness
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome