Multi-purpose Seating Unit, 1 Table, 4 Chairs, Tabletop In Beech Finish, Grey Brown Frame

Order Code: ZT2698129S

£599.99 Inc VAT (20%)


Description

Multi-purpose seating unit, 1 table, 4 chairs, tabletop in beech finish, grey brown frame. Supplied = flat pack. Scope of delivery = 1 table and 4 chairs. Worktop material = chipboard, melamine coated. Seat and back rest material = beech plywood. Seat and back rest colour = natural. Table height = 720 mm. Panel length = 1200 mm. Worktop width = 800 mm. Worktop colour = beech finish. Worktop shape = rectangular. Frame colour = grey brown. Product type = seating arrangements for indoors. Complete seating arrangement. Sturdy design. In six models. Complete offer at a bargain price. Seating units, consisting of one 1200 mm wide table and four chairs. Stacking chairs Seat and back rest made of approx. 8 mm thick beech plywood, clear varnished. Sturdy frame made of powder coated tubular steel, 20 mm. Non-marking floor glides. Seat dims.: height x width x depth 490 x 380 x 380 mm. Multi-purpose table Melamine coated tabletop, 18 mm thick. Legs and frame made of powder coated rectangular tubing, 30 x 30 mm. With height adjustment screws. Height x width x length 720 x 800 x 1200 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Multi-purpose Seating Unit, 1 Table, 4 Chairs, Tabletop In Beech Finish, Grey Brown Frame
  • Frame Colour
    Grey Brown
  • Supplied
    Flat Pack
  • Product Type
    Seating Arrangements for Indoors
  • Worktop Material
    Chipboard, Melamine Coated
  • Worktop Width
    800mm
  • Worktop Colour
    Beech Finish
  • Panel Length
    1200mm
  • Worktop Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome