Multipurpose Table, Trapezoidal, HxWxD 740 X 1200 X 600mm, Beige Top, Brown Frame

Order Code: ZT2706886S

£339.99 Inc VAT (20%)


Description

Multipurpose table, trapezoidal, HxWxD 740 x 1200 x 600 mm, beige top, brown frame. Supplied = flat pack. Frame colour = terra brown RAL 8028. Frame material = rectangular steel pipe. Worktop colour = beige. Type of worktop = chipboard, melamine coated. Panel thickness = 19 mm. Frame design = 4-legged frame. Height = 740 mm. Width = 1200 mm. Depth = 600 mm. Shape = trapezoid. Product type = multi-purpose tables. Melamine coated tabletop, 19 mm thick, with 3 mm thick ABS edging. Frame made of rectangular tubular steel with floor level adjustment screws. Table legs 30 x 30 mm, frame border 50 x 20 mm. Height 740 mm. In many different colours - Tabletop and rail in beige/table legs in brown RAL 8028 - Tabletop and rail in light grey/table legs in basalt grey RAL 7012 - Top in beech finish/frame black RAL 9005 - Top in maple finish/frame white aluminium RAL 9006 - Top in black ash finish/frame white aluminium RAL 9006 - Top in dark grey ash finish/frame white aluminium RAL 9006 Depth of tabletop 510 mm, leg length 600 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Multipurpose Table, Trapezoidal, HxWxD 740 X 1200 X 600mm, Beige Top, Brown Frame
  • Shape
    Trapezoid
  • Product Type
    Multi-Purpose Tables
  • Frame Colour
    Terra Brown
  • Width
    1200mm
  • Supplied
    Flat Pack
  • Height
    740mm
  • Depth
    600mm
  • Worktop Colour
    Beige
  • Frame Design
    4 Leg Frame
  • Frame Material
    Rectangular Steel Pipe
  • Panel Thickness
    19mm
  • Worktop Type
    Chipboard, Melamine Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome