Neo Round Table Black Fabric BR000095

Order Code: ZT1204290S

£219.99 Inc VAT (20%)


Description

Neo Round Table Black Fabric BR000095 Traditional full bonded leather or soft fabric tub chair gives you a practical and cost effective solution for your reception areas, waiting rooms and breakout areas. The Neo offers simplistic style and relaxed seating to any work environment. Available in single or twin seat with matching table.

Specifications for Neo Round Table Black Fabric BR000095
  • MFR Part No.
    60239DY
  • Colour
    Black
  • Shape
    Circular Table
  • Type
    Reception Tables
  • Height
    375mm
  • Material
    Fabric
  • Weight
    6.23kg
  • Size
    660mm
  • Top Colour
    Black
  • Assembly Required
    Pre-Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome