Neo Round Table Black Leather BR000096

Order Code: ZT1204336S

£173.99 Inc VAT (20%)
£179.993% off


Description

Neo Round Table Black Leather BR000096 Traditional full bonded leather or soft fabric tub chair gives you a practical and cost effective solution for your reception areas, waiting rooms and breakout areas. The Neo offers simplistic style and relaxed seating to any work environment. Available in single or twin seat with matching table.

See full description
Specifications for Neo Round Table Black Leather BR000096
  • MFR Part No.
    60246DY
  • Height
    375mm
  • Shape
    Circular Table
  • Type
    Reception Tables
  • Colour
    Black
  • Material
    Bonded Leather
  • Weight
    6.23kg
  • Size
    660mm
  • Top Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome