0
1
2
3

Oak Electric Adjustable Office Standing Desk Quiet 70kg 1200 x 600mm

Order Code: ZT3930633S

£239.99 Inc VAT (20%)


Description

Spacious Table Top - Oak effect desk gives a large working space of (W x D) : 1200 x 600mm for office, school or home use.Correct Posture - Ergonomic design helps to reduce the most common complaint of office workers who sit all day.Quick Electronic Controls - With a control panel enabling you to reach your desired height with the push of a button.Powerful Motor System - Single motor system ensures a fast and stable adjustment. Features ultra-quiet operation with a sound level less than 50dB.Easy Installation - Simple to do when following the clear instructions, it takes less than 30 minutes to finish assembly.Height Range: 730-1230mm.Maximum Load Capacity: 50kg.Some simple assembly is required.Desktop made from hard wood and covered with an oak effect veneer.
Spacious Table Top - Oak effect desk gives a large working space of (W x D) : 1200 x 600mm for office, school or home use.
Correct Posture - Ergonomic design helps to reduce the most common complaint of office workers who sit all day.
Quick Electronic Controls - With a control panel enabling you to reach your desired height with the push of a button.
Powerful Motor System - Single motor system ensures a fast and stable adjustment. Features ultra-quiet operation with a sound level less than 50dB.
Easy Installation - Simple to do when following the clear instructions, it takes less than 30 minutes to finish assembly.
Height Range: 730-1230mm.
Maximum Load Capacity: 50kg.
Some simple assembly is required.
Desktop made from hard wood and covered with an oak effect veneer.

See full description
Specifications for Oak Electric Adjustable Office Standing Desk Quiet 70kg 1200 x 600mm
  • MFR Part No.
    DH66
  • Noise Level
    <50dB
  • Weight
    30.9kg
  • Height Range
    730-1230mm
  • Supply
    230V
  • Maximum Load Capacity
    50kg
  • Speed
    25mm/s
  • Width
    120cm
  • Depth
    60cm
  • Height
    123cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome