Office Rectangular Desk with Steel Single Upright Cantilever Frame 1200X800 Grey Oak/Silver
0
1
2
3
4

Office Rectangular Desk with Steel Single Upright Cantilever Frame 1200X800 Grey Oak/Silver

Order Code: ZT3613095S

£269.99 Inc VAT (20%)

Currently unavailable

Description

A single cantilever desk that offers stability, cost-effectiveness, and space-saving advantages. The Astin Rectangular Desk features a cantilever frame with a 25mm top thickness and a modesty panel included as standard. The desk is easy to assemble.
Part of the Furniture Essentials Range
Astin Rectangular Single Upright Cantilever Desk
Modesty panel included as standard
With cantilever legs for stability
25mm top thickness
Easy to assemble
Frame Colour: Silver
Colour: Alaskan Grey Oak
Dimensions (WxDxH): 1200x800x730mm

See full description