0
1
2
3
4

Office Rectangular Multi-Use Table 1200X600 White/Silver

Order Code: ZT3613102S

£139.99 Inc VAT (20%)


Description

The Astin Rectangular Multipurpose Table provides stability, legroom, and versatile configurations. With modern aesthetics and durability, they accommodate collaborative workspaces. The rectangular table is a practical choice for stylish and functional offices. The desk has a 25mm top thickness.
Part of the Furniture Essentials Range
Astin Rectangular Multipurpose Table
25mm top thickness
Provides stability, legroom, and versatile configurations
Easy to assemble
Frame Colour: Silver
Colour: Arctic White
Dimensions (WxDxH): 1200x600x730mm

See full description
Specifications for Office Rectangular Multi-Use Table 1200X600 White/Silver
  • Top Thickness
    25mm
  • Frame Colour
    Silver
  • Colour
    Arctic White/Silver