Office Right Hand Corner Desk with Steel Single Upright Cantilever Frame 1600X1200 Grey Oak/Silver

Office Right Hand Corner Desk with Steel Single Upright Cantilever Frame 1600X1200 Grey Oak/Silver

Order Code: ZT3613135S

£259.99 Inc VAT (20%)

Currently unavailable

Description

The Astin Radial Single Upright Cantilever Desk offers stability, cost-effectiveness, and space-saving advantages. The modesty panel is included as standard. The desk has a with a 25mm top thickness and is easy to assemble.
Astin Radial Right Hand Single Upright Cantilever Desk
25mm top thickness
Modesty panel included as standard
Easy to assemble
Cantilever legs for stability
Frame Colour: Silver
Colour: Alaskan Grey Oak
Dimensions (WxDxH): 1600x1200x730mm

See full description
Specifications for Office Right Hand Corner Desk with Steel Single Upright Cantilever Frame 1600X1200 Grey Oak/Silver
  • Product Type
    Right Hand Corner Desk
  • Top Thickness
    25mm
  • Frame Colour
    Silver
  • Frame Material
    Steel
  • Colour
    Alaskan Grey Oak/Silver