Over Chair Table

Order Code: ZT1098365S

£149.99 Inc VAT (20%)


Description

This Over chair table is made from epoxy coated steel with an easy clean laminate Beech effect table top, which can be tilted for reading or craft activities, the table is fitted with four castors for ease of positioning. Ideal for use with a rise and recline chair as the legs of the table do not need to go under the chair, they fit around the chair. A very popular product. The Over Chair table is height adjustable from 695mm to 845mm.

See full description
Specifications for Over Chair Table
  • Material
    Epoxy Coated Steel
    Laminate
  • Product Type
    Over Chair Table
  • Number of Castors
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome