P12 - Desk, White/Aluminium Silver, C-foot Frame, Manual Height Adjustment, WxD 1800 X 900mm

Order Code: ZT2677281S

£1,099.99 Inc VAT (20%)


Description

P12 - Desk, white/aluminium silver, C-foot frame, manual height adjustment, WxD 1800 x 900 mm. Supplied = assembled. Height adjustment range = 650 - 850 mm. Width = 1800 mm. Depth = 900 mm. Worktop colour = white. Worktop material = melamine coated chipboard. Panel thickness = 25 mm. Frame design = flat runner with square tubing. Frame colour = aluminium silver. Frame material = metal. Feature = cable management. Worktop shape = rectangular. Type of height adjustment = manual. Series = P12. Product type = height adjustable desks. Manual height adjustment from 650 - 850 mm. 25 mm thick tabletop, white. Frame powder coated in aluminium colour. P12 allows you to benefit from a high-quality furniture series that offers all products relevant for individual configuration of the premises. Supplied flat pack - easy self-assembly.

See full description
Specifications for P12 - Desk, White/Aluminium Silver, C-foot Frame, Manual Height Adjustment, WxD 1800 X 900mm
  • Product Type
    Height Adjustable Desks
  • Frame Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Width
    1800mm
  • Depth
    900mm
  • Series
    P12
  • Worktop Material
    Melamine Coated Chipboard
  • Features
    Cable Management
  • Worktop Shape
    Rectangular
  • Worktop Colour
    White
  • Adjustable Height Range
    650 - 850mm
  • Frame Material
    Metal
  • Height Adjustment Type
    Manual
  • Frame Design
    Flat Runner With Square Tubing
  • Panel Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome