P12 - Desk, white/aluminium silver, C-foot frame, manual height adjustment, WxD 2000 x 900 mm. Supplied = assembled. Height adjustment range = 650 - 850 mm. Width = 2000 mm. Depth = 900 mm. Worktop colour = white. Worktop material = melamine coated chipboard. Panel thickness = 25 mm. Frame design = flat runner with square tubing. Frame colour = aluminium silver. Frame material = metal. Feature = cable management. Worktop shape = rectangular. Type of height adjustment = manual. Series = P12. Product type = height adjustable desks. Manual height adjustment from 650 - 850 mm. 25 mm thick tabletop, white. Frame powder coated in aluminium colour. P12 allows you to benefit from a high-quality furniture series that offers all products relevant for individual configuration of the premises. Supplied flat pack - easy self-assembly.