Packing Table, Standard, HxWxD 780 X 1200 X 900mm

Order Code: ZT2689819S

£1,099.99 Inc VAT (20%)


Description

Packing table, standard, HxWxD 780 x 1200 x 900 mm. Supplied = pre-assembled, final assembly by customer. Product type = packing tables. Height = 780 mm. Width = 1200 mm. Depth = 900 mm. Table height = 780 mm. Frame colour = silver grey RAL 7001. Panel thickness = 25 mm. Worktop colour = light grey. Professional workbench with many extension options. Very stable C profile supports, 70 x 40 mm thick, max. surface load of 600 kg. Welded H leg construction for a maximum stability.

See full description
Specifications for Packing Table, Standard, HxWxD 780 X 1200 X 900mm
  • Product Type
    Packing Tables
  • Frame Colour
    Silver Grey
  • Width
    1200mm
  • Height
    780mm
  • Depth
    900mm
  • Panel Thickness
    25mm
  • Worktop Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome