Packing table, standard, HxWxD 780 x 900 x 900 mm. Supplied = pre-assembled, final assembly by customer. Product type = packing tables. Height = 780 mm. Width = 900 mm. Depth = 900 mm. Table height = 780 mm. Frame colour = silver grey RAL 7001. Panel thickness = 25 mm. Worktop colour = light grey. Professional workbench with many extension options. Very stable C profile supports, 70 x 40 mm thick, max. surface load of 600 kg. Welded H leg construction for a maximum stability.