Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Park Desk Walnut - 12907TK
By Hampstead
Order Code:
ZT3528183S
£799.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
799.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/park-desk-walnut-12907tk/p/ZT3528183S
Add to quotation
View all Desks, Tables & Workstations
Description
Hampstead Park Home Office Desk Walnut with Black Accent Panels and Frame - 5420731
Specifications
Technical Information
Specifications for Park Desk Walnut - 12907TK
Weight
57kg
Dimensions (W x D x H)
1372x611x794mm
Colour
Walnut
Frame Colour
Black
Product Type
Office Desks
Style
Rectangular Desks
Leg Type
4 Leg
Pedestals
2x Fixed 1 Drawer
Top Colour
Grand Walnut
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome