PC Table, With Centre Partition, With Wheels, Light Grey RAL 7035/Gentian Blue RAL 5010

Order Code: ZT2720047S

£1,799.99 Inc VAT (20%)


Description

PC table, with centre partition, with wheels, light grey RAL 7035/gentian blue RAL 5010. Supplied = flat pack. Overall height = 1100 mm. Overall width = 1100 mm. Overall depth = 800 mm. Material of housing = sheet steel, powder coated. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Cable management = 3-socket power strip. Ventilation = passive ventilation (slots in housing) Protection type = IP20. Fittings = with wheel set. Feature = mobile, lockable. Model = with centre partition. Door type = hinged door. Wheel fittings = 4 swivel castors 2 with wheel stops. Monitor compartment = without. Decorative beech worktop with large work surface. Large storage space for files, printer, computer, etc. Including a 3-socket power strip. Sheet steel construction, side panels with perforated grid for tool hooks (accessories) Beech finish worktop (thickness 22 mm) with cable opening. Cable inlet at the rear of the cupboard and cable openings in the interior. Powder coated, doors gentian blue RAL 5010. 4 uprights (height 75 mm) incl. adjustable glides for levelling on uneven flooring. HxWxD 1100 x 1100 x 800 mm. Clearance height of top shelf 400 mm. Lower shelf with lockable hinged doors. With centre partition. Compartment height on left 500 mm, right 170/330 mm. Left: empty. Right: 1 x pull-out shelf WxD 380 x 450 mm (80% extension, max. load 20 kg, lockable) Mobile version with 4 swivel castors, 2 with wheel stops, wheel 100 mm. Your advantage Extra storage space and a large work surface.

See full description
Specifications for PC Table, With Centre Partition, With Wheels, Light Grey RAL 7035/Gentian Blue RAL 5010
  • Overall Width
    1100mm
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Supplied
    Flat Pack
  • Overall Depth
    800mm
  • Overall Height
    1100mm
  • Cable Management
    3-socket Power Strip
  • Front Colour
    Gentian Blue
  • Fittings
    With Wheel Set
  • Protection Type
    IP20
  • Body Colour
    Light Grey
  • Features
    Mobile, Lockable
  • Monitor Compartment
    Without
  • Housing Material
    Sheet Steel, Powder Coated
  • Door Type
    Hinged Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome