PC Table, With Full Length Shelf, Light Grey RAL 7035/Gentian Blue RAL 5010

Order Code: ZT2720062S

£1,699.99 Inc VAT (20%)


Description

PC table, with full length shelf, light grey RAL 7035/gentian blue RAL 5010. Supplied = assembled. Overall height = 1100 mm. Overall width = 1100 mm. Overall depth = 800 mm. Material of housing = sheet steel, powder coated. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Cable management = 3-socket power strip. Ventilation = passive ventilation (slots in housing) Protection type = IP20. Fittings = without wheel set. Feature = lockable. Model = with full length shelf. Door type = hinged door. Wheel fittings = without castors. Monitor compartment = without. Decorative beech worktop with large work surface. Large storage space for files, printer, computer, etc. Including a 3-socket power strip. Sheet steel construction, side panels with perforated grid for tool hooks (accessories) Beech finish worktop (thickness 22 mm) with cable opening. Cable inlet at the rear of the cupboard and cable openings in the interior. Powder coated, doors gentian blue RAL 5010. 4 uprights (height 75 mm) incl. adjustable glides for levelling on uneven flooring. HxWxD 1100 x 1100 x 800 mm. Clearance height of top shelf 400 mm. Lower shelf with lockable hinged doors. Without centre partition. Compartment height 170/330 mm. 1 pull-out shelf WxD 1020 x 450 mm (80% extension, max. load 20 kg, lockable) Your advantage Extra storage space and a large work surface.

See full description
Specifications for PC Table, With Full Length Shelf, Light Grey RAL 7035/Gentian Blue RAL 5010
  • Overall Width
    1100mm
  • Wheel Fittings
    without Castors
  • Supplied
    Assembled
  • Overall Height
    1100mm
  • Overall Depth
    800mm
  • Features
    Lockable
  • Protection Type
    IP20
  • Body Colour
    Light Grey
  • Monitor Compartment
    Without
  • Front Colour
    Gentian Blue
  • Fittings
    Without Wheel Set
  • Door Type
    Hinged Door
  • Housing Material
    Sheet Steel, Powder Coated
  • Cable Management
    3-socket Power Strip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome