Pedestal Desk, Ergonomic, WxD 600 X 520mm, Height Adjustable, Beech Finish

Order Code: ZT2724940S

£799.99 Inc VAT (20%)


Description

Pedestal desk, ergonomic, WxD 600 x 520 mm, height adjustable, beech finish. Supplied = assembled. Width = 600 mm. Depth = 520 mm. Height adjustment range = 720 - 1180 mm. Countertop material = beech. Countertop colour = beech finish. Wheel fittings = 5 braked castors. Max. load = 30 kg. Weight = 11.4 kg. Product type = pedestal desks. Ergonomic pedestal desk for dynamic office work: work sitting down and standing up. Prevents rigid work postures, improves work efficiency. Reduces the strain on the spine. Compact workplace e.g. in sales rooms. Max. load 30 kg. Worktop dims. 600 x 520 mm (W x D) , rounded. Worktop can be tilted forwards by 10°. Height 720 - 1180 mm. Telescopic column made of sturdy steel. Gentle lowering of the support plate using air cushion technology: no sudden drops. Five star base made of sturdy cast aluminium with 5 braked castors.

See full description
Specifications for Pedestal Desk, Ergonomic, WxD 600 X 520mm, Height Adjustable, Beech Finish
  • Product Type
    Pedestal Desks
  • Supplied
    Assembled
  • Width
    600mm
  • Wheel Fittings
    5 Braked Castors
  • Depth
    520mm
  • Load Capacity
    30kg
  • Weight
    11.4kg
  • Countertop Colour
    Beech Finish
  • Adjustable Height Range
    720 - 1180mm
  • Countertop Material
    Beech