Pedestal Desk, Height Adjustable, Mobile, Light Grey, Foot WxD 490 X 500mm

Order Code: ZT2716014S

£469.99 Inc VAT (20%)


Description

Pedestal desk, height adjustable, mobile, light grey, foot WxD 490 x 500 mm. Supplied = flat pack. Width = 500 mm. Depth = 500 mm. Height = 1350 mm. Height adjustment range = 900 - 1350 mm. Frame material = steel, powder coated. Frame colour = light grey. Countertop material = furniture panel, melamine coated. Countertop colour = light grey. Wheel fittings = 4 swivel castors 2 with wheel stops. Weight = 10.8 kg. Product type = pedestal desks. The flexible lectern. Ergonomic due to easy height adjustment. Mobile with 4 swivel castors, 2 with wheel stops. Steel construction, powder coated in light grey. Shelf made of melamine coated, light grey furniture panel. WxD 500 x 400 mm. Height adjustable from 900 - 1350 mm. Base WxD 490 x 500 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Pedestal Desk, Height Adjustable, Mobile, Light Grey, Foot WxD 490 X 500mm
  • Product Type
    Pedestal Desks
  • Frame Colour
    Light Grey
  • Height
    1350mm
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Supplied
    Flat Pack
  • Width
    500mm
  • Weight
    10.8kg
  • Depth
    500mm
  • Adjustable Height Range
    900 - 1350mm
  • Countertop Colour
    Light Grey
  • Frame Material
    Steel Powder Coated